Handy Box, 2-1/8" Deep, 1/2" KOs, Drawn, Metallic

Item #: 22618

Cat #: 4SSL1/2-DR

UPC: 687855501847

Documents & Guides
Handy Box, Drawn, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (6) 1/2 Inch, End Knockouts: (2) 1/2 Inch, Bottom Knockouts: (2) 1/2 Inch, Cubic Inches: 14.5
Sign In or Register to view pricing and more.

No associated products found.

Overview

Handy Box, Drawn, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (6) 1/2 Inch, End Knockouts: (2) 1/2 Inch, Bottom Knockouts: (2) 1/2 Inch, Cubic Inches: 14.5
Appleton™ and O-Z/Gedney™ metallic handy boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855501847, 4SSL1/2-DR, handy box

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 14.500 in³
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 14.500 in³
Mounting: Screw On, Nail On
Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)