Weatherproof Extension, 1-Gang, (6) 1/2" Outlets, Aluminum Die Cast

Item #: 226174

Cat #: 5400-5

UPC: 050169540053

Documents & Guides
RAC 5400-5 1G WP EXT ADAPT (6
Sign In or Register to view pricing and more.

No associated products found.

Overview

RAC 5400-5 1G WP EXT ADAPT (6
Also known as: 050169540053, 5400-5

Specifications

Color: Gray
Gangs: 1
Standards: California Proposition 65
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 6
Color: Gray
Standards: California Proposition 65
Threaded Outlet Diameter: 1/2 in
Gangs: 1
Material: Aluminum Die Cast
Number of Threaded Outlets: 6

Customer Reviews

No reviews for this product
(0)