Sign In or Register to view pricing and more.
Documents & Guides
Self Drilling Screw, Phillips Pan Head, Size: #10 x 1/2". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 17425.*
Overview
Self Drilling Screw, Phillips Pan Head, Size: #10 x 1/2". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 17425.*
Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws.
Also known as: 781002174257, TEKPH1012
Specifications
Length: | 1/2 in |
Size: | # 10 |
Drive: | Phillips |
Material: | Steel |
Length: | 1/2 in |
Drive: | Phillips |
Size: | # 10 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)