BLM EJPM2394T 15HP 3525RPM 3P

Item #: 2261332

Cat #: EJPM2394T

UPC: 781568479766

Sign In or Register to view pricing and more.
Documents & Guides
BLM EJPM2394T 15HP 3525RPM 3P

Overview

BLM EJPM2394T 15HP 3525RPM 3P
Also known as: 781568479766, EJPM2394T

Specifications

Phase: 3
Amps: 38
Horsepower: 15
Phase: 3
Horsepower: 15
Amps: 38

Customer Reviews

No reviews for this product
(0)