8W PAR20 LED Lamp, 27K

Item #: 226133

Cat #: LED8PAR20/DIM/827/FL36

UPC: 046135786549

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, PAR20, 8 Watt, 120 Volt, White, Dimmable, 2700K, Base: Medium Screw, 85 CRI, Lumens: 350, Flood 36 Degree Sylvania Part # 78654

Overview

LED Lamp, PAR20, 8 Watt, 120 Volt, White, Dimmable, 2700K, Base: Medium Screw, 85 CRI, Lumens: 350, Flood 36 Degree Sylvania Part # 78654
Also known as: 046135786549, LED8PAR20/DIM/827/FL36

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 85
Shape: PAR20 (Sealed Beam)
Lumens: 350
Wattage: 8
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 36°
Base: Medium Screw (E26)
Color Rendering Index (CRI): 85
Lumens: 350
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Wattage: 8
Light Technology: LED
Angle: 36°

Customer Reviews

No reviews for this product
(0)