This product may not be available in all locations.
![Contactor, Definite Purpose, 50A, 600VAC, 3P, 120V Coil Contactor, Definite Purpose, 50A, 600VAC, 3P, 120V Coil](https://rexel-cdn.com/products/image.jpg?i=42A32BA3-6237-4822-816B-ED38ECA0E1A6&f=420)
Contactor, Definite Purpose, 50A, 600VAC, 3P, 120V Coil
Item #:
22613
Cat #:
400-NX44
UPC:
662074609659
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 50 Amp, 600 Volt AC, 3-Pole, 120 Volt AC Coil, Auxiliary Contact, Single-Pole, Double Throw
Overview
Contactor, Definite Purpose, 50 Amp, 600 Volt AC, 3-Pole, 120 Volt AC Coil, Auxiliary Contact, Single-Pole, Double Throw
Also known as: 662074609659, 400-NX44
Specifications
Volts AC Control: | 120 |
Poles: | 3 |
Type: | Contactor, Definite Purpose |
Family / Style: | 400 |
Amps: | 50 |
Volts AC Control: | 120 |
Type: | Contactor, Definite Purpose |
Amps: | 50 |
Poles: | 3 |
Family / Style: | 400 |
Customer Reviews
No reviews for this product
(0)