This product may not be available in all locations.
3
more

Motor Starter, Manual, NEMA 12 Enclosure, 3P, Size M-O, 30A, 600VAC
Item #: 22610
Cat #: 2510MBA2
UPC: 785901829720
Documents & Guides
Motor Starter Switch, Manual, Push Button, 30 Amp, 600 Volt AC, 250 Volt DC, 3-Phase, 3-Pole, NEMA 12
Sign In or Register to view pricing and more.
No associated products found.
Overview
Motor Starter Switch, Manual, Push Button, 30 Amp, 600 Volt AC, 250 Volt DC, 3-Phase, 3-Pole, NEMA 12
Square D 2510M and T integral horsepower manual motor starters provide overload protection and On Off control for small AC motors. Starters can be locked in the Off or Stop position to prevent inadvertent operation. Pilot lights and auxiliary contacts are field addable. Overload heater elements are ordered separately to match motor data. A variety of enclosures are available. Starters are UL Listed and CSA Certified for global applications. The pressure wire clamp terminals will accept 14 to 8 AWG copper wire. This starter has no pilot light indicator. A NEMA 12 dusttight and driptight industrial use enclosure is used to protect this integral horsepower manual starter. This is a painted sheet steel enclosure. Enclosure is 10.92 inches tall, 5.78 inches wide and 5.76 inches deep. 2510M integral horsepower starters are UL listed and CSA certified.
Also known as: 785901829720, 2510MBA2
Specifications
Phase: | 3 |
Poles: | 3 |
Volts DC: | 250 |
Type: | Manual Starter, Pushbutton |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 12 |
Phase: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 12 |
Poles: | 3 |
Type: | Manual Starter, Pushbutton |
Amps: | 30 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)