Terminal Block, 85A, 600V AC/DC, Blue, 16mm, Feed Through

Item #: 22607

Cat #: 1492-J16-B

UPC: 662073058304

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 85 Amp, 600 Volt AC/DC, Blue, 16 mm, Feed Through, 50 in a Package

Overview

Terminal Block, 85 Amp, 600 Volt AC/DC, Blue, 16 mm, Feed Through, 50 in a Package
Also known as: 662073058304, 1492-J16-B

Specifications

Type: Terminal Block, Feed Through
Color: Blue
Amps: 85
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Volts AC: 600
Allowable Gauge Range: 18 - 4
Type: Terminal Block, Feed Through
Amps: 85
Volts DC: 600
Volts AC: 600
Color: Blue
Family / Style: 1492
Mounting: DIN Rail
Allowable Gauge Range: 18 - 4

Customer Reviews

No reviews for this product
(0)