6" Surface Mount LED Module, 30K

Item #: 2260417

Cat #: RL677-1000L-DIMTR-120-30K-90-WH

UPC: 848070064962

Documents & Guides
6" Surface Mount LED Module, 15 Watt, 1000 Lumens, Color Temperature: 3000K, White Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

6" Surface Mount LED Module, 15 Watt, 1000 Lumens, Color Temperature: 3000K, White Finish
The Elite RL677 has been engineered for standard junctions boxes. Over 1000 usable lumens are directed from the luminaire to the work surface. Lighting is smooth and comfortable, all while using 75% less energy than the equivalent Incandescent. Plus the Elite RL677 features 50,000 hours of life, and California Title-24 compliance. Greater light output than a 26W CFL or a 65W BR30 while consuming less than 15W of power.
Also known as: 848070064962, RL677-1000L-DIMTR-120-30K-90-WH

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 15
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Lumens: 1000
Volts AC: 120
Diameter: 6 in
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 15
Light Technology: LED

Customer Reviews

No reviews for this product
(0)