This product has been discontinued.
Incandescent Lamp, 250W, 120V, BR40, Medium Base
Item #: 22603
Cat #: 250BR40/1-120V-OBS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Reflector Lamp, 250W, 120V, Bulb: BR40, Base: Medium Screw (E26) Sylvania Part # 14664
Overview
Incandescent Reflector Lamp, 250W, 120V, Bulb: BR40, Base: Medium Screw (E26) Sylvania Part # 14664
Also known as: 250BR40/1-120V-OBS
Specifications
Base: | Medium Screw (E26) |
Shape: | BR40 (Bulged Reflector) |
Lumens: | 2000 |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Wattage: | 250 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Lumens: | 2000 |
Color Temperature: | 2850 (Warm White) |
Wattage: | 250 |
Shape: | BR40 (Bulged Reflector) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)