Open adapter

Item #: 226027

Cat #: F1010GOA

UPC: 783510463700

Sign In or Register to view pricing and more.
Documents & Guides
Open Adapter, 10.00x10.00, Gray, Steel

Overview

Open Adapter, 10.00x10.00, Gray, Steel
Used with the 90-Degree Elbow-Tee-Cross fitting to permit a run directly up or down.
Also known as: 783510463700, F1010GOA

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 1, IP30
Width: 10 in
Height: 10 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)