Wireway, Type 1, Screw Cover, 4" x 4" x 24", Steel, Gray, No KOs

Item #: 226021

Cat #: 4424GNK

UPC: 761515101025

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Type 1, Screw Cover, 4 Inch x 4 Inch x 2 Foot, Steel, Gray, No Kos

Overview

Wireway, Type 1, Screw Cover, 4 Inch x 4 Inch x 2 Foot, Steel, Gray, No Kos
Also known as: 761515101025, 4424GNK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Length: 24 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Length: 24 in
Color: Gray
Height: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)