Open Adapter

Item #: 22602

Cat #: F22GOA

UPC: 783510521400

Sign In or Register to view pricing and more.
Documents & Guides
Ww, Type 1, Open Adapter, Bulletin F40pf (type 1 Painted Wireway Fitting), Size/dims: 2.50x2.50, Material/finish: Steel/gray

Overview

Ww, Type 1, Open Adapter, Bulletin F40pf (type 1 Painted Wireway Fitting), Size/dims: 2.50x2.50, Material/finish: Steel/gray
Also known as: 783510521400, F22GOA

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
Color: Gray
IP/NEMA Rating: IP30
Material: Steel
Width: 2 1/2 in
Color: Gray
Material: Steel
Height: 2 1/2 in
IP/NEMA Rating: IP30

Customer Reviews

No reviews for this product
(0)