Fuse, Amp-Trap 2000®, 250V AC/DC, 100A, Fast Acting, Class RK1, A2K Series, Smart-Spot  

Item #: 226012

Cat #: A2K100R

UPC: 782001915223

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap 2000®, 250 Volt AC/DC, 100 Amp, Fast Acting, Class RK1, A2K Series, Smart-Spot  

Overview

Fuse, Amp-Trap 2000®, 250 Volt AC/DC, 100 Amp, Fast Acting, Class RK1, A2K Series, Smart-Spot  
Current-limiting Amp-Trap A2K-R fuses provide excellent protection where high available short-circuit currents exist. These fast-acting fuses are particularly good for branch/feeder circuits and back-up protection
Also known as: 782001915223, A2K100R

Specifications

Volts DC: 250
Opening: Fast Acting
Class: RK1
Amps: 100
Type: Fuse, Power
Volts AC: 250
Mounting: Clip
Interrupt Rating DC: 20 kA
Volts DC: 250
Class: RK1
Type: Fuse, Power
Mounting: Clip
Opening: Fast Acting
Amps: 100
Volts AC: 250
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)