LED Low Bay Retrofit

Item #: 2259993

Cat #: LED-8056E50D-A

UPC: 844006077310

Sign In or Register to view pricing and more.
Documents & Guides
LED UL Type B Lamp (Ballast Bypass), 45W, 120-277V, Bulb: LED for HID Retrofit Low Bay, Base: Medium Screw (E26), Lumens: 5560, CRI: 80+, Color Temperature: 5000K, Beam Angle: 120°, Continuously dimmable down to 20% using a wired 0-10V dimming circuit. Lamps also include 12V auxiliary power for sensors. Active Cooling: Rated for enclosed fixture and damp locations with an insect and dust resistant housing. Rated Average Life: L70 up to 50,000 Hrs. 175W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.

Overview

LED UL Type B Lamp (Ballast Bypass), 45W, 120-277V, Bulb: LED for HID Retrofit Low Bay, Base: Medium Screw (E26), Lumens: 5560, CRI: 80+, Color Temperature: 5000K, Beam Angle: 120°, Continuously dimmable down to 20% using a wired 0-10V dimming circuit. Lamps also include 12V auxiliary power for sensors. Active Cooling: Rated for enclosed fixture and damp locations with an insect and dust resistant housing. Rated Average Life: L70 up to 50,000 Hrs. 175W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.
Also known as: 844006077310, LED-8056E50D-A

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277, 347
Wattage: 45
Material: Plastic
Color Rendering Index (CRI): 80
Lumens: 5500
Type: 0-10V Dimming
Dimmable: Yes
Angle: 120°
Base: Medium Screw (E26)
Volts AC: 120, 277, 347
Material: Plastic
Lumens: 5500
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Wattage: 45
Color Rendering Index (CRI): 80
Type: 0-10V Dimming
Angle: 120°

Customer Reviews

No reviews for this product
(0)