Contactor, 16A, AC3 Duty, 250-500V AC/DC, Electronic Coil (Low Consumption), 2NO/NC

Item #: 2259771

Cat #: 100-E16KN200

UPC: 191326910453

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, 16 Amp, AC3 Duty, 250 - 500 Volt AC/DC Electronic Coil (Low Consumption), 2 Normally Open, 2 Normally Closed Contacts

Overview

Contactor, 16 Amp, AC3 Duty, 250 - 500 Volt AC/DC Electronic Coil (Low Consumption), 2 Normally Open, 2 Normally Closed Contacts
Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.
Also known as: 191326910453, 100-E16KN200

Specifications

Type: Contactor
Poles: 4
Amps: 16
Volts DC Control Range: 250 - 500
Volts AC Control Range: 250 - 500
Type: Contactor
Amps: 16
Volts AC Control Range: 250 - 500
Poles: 4
Volts DC Control Range: 250 - 500

Customer Reviews

No reviews for this product
(0)