This product may not be available in all locations.
2
more
Panel Board, Trim, 4 Piece, w/Door, Surface, 73" Height
Item #: 225926
Cat #: HCM73TSD
UPC: 785901089162
Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Trim, 4 Piece, w/Door, Surface, 73 Inch Height
Overview
Panel Board, Trim, 4 Piece, w/Door, Surface, 73 Inch Height
Also known as: 785901089162, HCM73TSD
Specifications
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Height: | 73 in |
Standards: | California Proposition 65 |
Mounting: | Flush, Surface |
Height: | 73 in |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)