Module, Power, Multi-Axis, Safe Torque Off, 13.5KW, 460VAC, 28A

Item #: 225854

Cat #: 2094-BM03-M

UPC: 884951147812

Sign In or Register to view pricing and more.
Documents & Guides
Module, Power, Multi-Axis, Safe Torque Off, 3 Phase, 13.5 Kilowatt, 460 Volt AC, 28 Amp

Overview

Module, Power, Multi-Axis, Safe Torque Off, 3 Phase, 13.5 Kilowatt, 460 Volt AC, 28 Amp
Also known as: 884951147812, 2094-BM03-M

Specifications

Phase: 3
Amps: 28
Type: Power Module, Drive
Volts AC: 460
Wattage: 13.500 kW
Phase: 3
Type: Power Module, Drive
Wattage: 13.500 kW
Amps: 28
Volts AC: 460

Customer Reviews

No reviews for this product
(0)