TeSys K contactor - 4P (4 NO) - AC-1 <= 440 V 20 A - 120 V AC coil

Item #: 225847

Cat #: LC1K12004G7

UPC: 785901790136

Sign In or Register to view pricing and more.
TeSys K contactor - 4P (4 NO) - AC-1 <= 440 V 20 A - 120 V AC coil

Overview

TeSys K contactor - 4P (4 NO) - AC-1 <= 440 V 20 A - 120 V AC coil
Also known as: 785901790136, LC1K12004G7

Specifications

Mounting: Panel
IP/NEMA Rating: IP2X
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
IP/NEMA Rating: IP2X

Customer Reviews

No reviews for this product
(0)