Power Distribution Block, Type: Feeder Spacing, 3-Pole, 335A

Item #: 225829

Cat #: 1492-PDL3163

UPC: 662074944699

Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, Type: Feeder Spacing, 3-Pole, 335 Amp, 600 Volt, Line: (1) 6 AWG to 400 MCM, Load: (9) 2 - 14 AWG, Material: Aluminum, Replacement Cover: 1492-PDLC2, Marking Strips: 1492-PDLM2

Overview

Power Distribution Block, Type: Feeder Spacing, 3-Pole, 335 Amp, 600 Volt, Line: (1) 6 AWG to 400 MCM, Load: (9) 2 - 14 AWG, Material: Aluminum, Replacement Cover: 1492-PDLC2, Marking Strips: 1492-PDLM2
Also known as: 662074944699, 1492-PDL3163

Specifications

Amps: 335
Material: Aluminum
Allowable Gauge Range: 6 - 600
Amps: 335
Allowable Gauge Range: 6 - 600
Material: Aluminum

Customer Reviews

No reviews for this product
(0)