Cold Shrink Termination Kit, 1 AWG to 300 MCM, Black, 3 Conductor

Item #: 225821

Cat #: 7693-S-4-3G

UPC: 054007436843

Sign In or Register to view pricing and more.
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Conductor Range: 300 MCM - 500 MCM @ 5 kV, 250 MCM - 500 MCM @ 8.7 kV, 2/0 AWG - 300 MCM @ 15 kV, 2/0 AWG - 4/0 AWG @ 25/28 kV, Cable Diameter Range: 0.72 - 1.29". For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Conductor Range: 300 MCM - 500 MCM @ 5 kV, 250 MCM - 500 MCM @ 8.7 kV, 2/0 AWG - 300 MCM @ 15 kV, 2/0 AWG - 4/0 AWG @ 25/28 kV, Cable Diameter Range: 0.72 - 1.29". For use with Shielded Cables. Kit makes (3) Terminations.
3M™ Cold Shrink QT-III Silicone Rubber Three-Conductor Cable Termination Kit, 7600- 3G Series, are designed to accommodate medium voltage 3/C shielded power cables. They are designed for cables with ground wires for either indoor or outdoor applications. 
Also known as: 054007436843, 7693-S-4-3G

Specifications

Color: Black
Allowable Gauge Range: 1 - 300
Color: Black
Allowable Gauge Range: 1 - 300

Customer Reviews

No reviews for this product
(0)