This product may not be available in all locations.
Terminal Block, 25A, 600V, AC/DC, 2 Circuit, Blue, 4mm
Item #:
2258
Cat #:
1492-LD4-B
UPC:
662073056102
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 25 Amp, 600 Volt, AC/DC, 2 Circuit, Blue, 26 - 10 AWG, 4 mm, 20 in a Package
Overview
Terminal Block, 25 Amp, 600 Volt, AC/DC, 2 Circuit, Blue, 26 - 10 AWG, 4 mm, 20 in a Package
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-LD4-B from Rockwell Automation® is a blue 4 mm or 2.5 mm (6.1 x 76 x 52.2 mm [0.24 x 2.99 x 2. 06 IN]) spring-clamp terminal block with one pole. It is standard with two-circuit feed-through and multi-circuit two circuit. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073056102, 1492-LD4-B
Specifications
Poles: | 2 |
Color: | Blue |
Family / Style: | 1492 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Amps: | 25 |
Volts AC: | 600 |
Size: | 6.100 mm |
Allowable Gauge Range: | 26 - 10 |
Poles: | 2 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Volts AC: | 600 |
Allowable Gauge Range: | 26 - 10 |
Color: | Blue |
Volts DC: | 600 |
Amps: | 25 |
Size: | 6.100 mm |
Customer Reviews
No reviews for this product
(0)