1
more

EV Charger, 32A, 25' Cord
Item #: 2257883
Cat #: HCS-40R-C17-L25-A087-170
UPC:
Documents & Guides
Electric Vehicle Charger, 32 Amp, 240 Volt AC, 7.68 Kilowatts, 10AWG service, 25 Foot 10AWG Ruggedized J1772 Connector
Sign In or Register to view pricing and more.
No associated products found.
Overview
Electric Vehicle Charger, 32 Amp, 240 Volt AC, 7.68 Kilowatts, 10AWG service, 25 Foot 10AWG Ruggedized J1772 Connector
Safety-certified and all-weather, our EV chargers cover a range of power configurations to support both your current and future charging needs. Our chargers are designed to keep your EV on the road and range anxiety in check.
Also known as: HCS-40R-C17-L25-A087-170
Specifications
Mounting: | Pedestal, Wall |
Amps: | 32 |
Volts AC: | 240, 208 |
IP/NEMA Rating: | NEMA 4 |
Number of Ports: | 1 |
Connector Type: | SAE J1772 |
Mounting: | Pedestal, Wall |
Volts AC: | 240, 208 |
Number of Ports: | 1 |
Amps: | 32 |
IP/NEMA Rating: | NEMA 4 |
Connector Type: | SAE J1772 |
Customer Reviews
No reviews for this product
(0)