Type Ch Circuit Breaker

Item #: 225787

Cat #: CH270ST

UPC: 782113339573

Documents & Guides
Type Ch Circuit Breaker, 2-pole, 70 Amp, 10 Kaic, 120/240 Vac, Shunt Trip
Sign In or Register to view pricing and more.

No associated products found.

Overview

Type Ch Circuit Breaker, 2-pole, 70 Amp, 10 Kaic, 120/240 Vac, Shunt Trip
Type CH 3/4-inch Standard Circuit Breaker Catalog#:CH270ST Type CH 3/4-inch Standard Circuit Breaker, Two-Pole, 70A, 120/240V, 10 kAIC, #14-2 AWG Cu/Al 60°C or 75°C, Shunt Trip
Also known as: 782113339573, CH270ST

Specifications

Family / Style: CH
Poles: 2
Amps: 70
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Family / Style: CH
Amps: 70
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120, 240

Customer Reviews

No reviews for this product
(0)