Splice Kit, Cold Shrink, 15 kV, Shielded Cable

Item #: 225650

Cat #: 5776A-MT

UPC: 054007441120

Splice Kit, Cold Shrink, 15 kV, Shielded Cable, Conductor Range: 4/0 AWG - 500 MCM. Maximum Connector Length: Copper 5.75 Inch or Aluminum 5.00 Inch.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Splice Kit, Cold Shrink, 15 kV, Shielded Cable, Conductor Range: 4/0 AWG - 500 MCM. Maximum Connector Length: Copper 5.75 Inch or Aluminum 5.00 Inch.
Also known as: 054007441120, 5776A-MT

Specifications

Volts AC: 15kV
Allowable Gauge Range: 4 - 500
Volts AC: 15kV
Allowable Gauge Range: 4 - 500

Customer Reviews

No reviews for this product
(0)