PowerFlex 755 Packaged Drive, 590A, 480VAC, 500HP, Frame 8, Door HIM

Item #: 2256418

Cat #: 21G1ALD545AN4NNNNN-LD-L1-P3-X1

UPC: 195272597065

Sign In or Register to view pricing and more.
Documents & Guides
PowerFlex 755 Packaged Drive, Air Cooled, AC Input with Precharge, L: UL Type 1 / IP20, 800 mm Deep MCC Style, 480 Volt AC, 3-Phase, 590 Amp, 500 Horse Power Light Duty, Frame 8, Filtered, CM Jumper Removed, No DB, Door Mounted IP54 HIM

Overview

PowerFlex 755 Packaged Drive, Air Cooled, AC Input with Precharge, L: UL Type 1 / IP20, 800 mm Deep MCC Style, 480 Volt AC, 3-Phase, 590 Amp, 500 Horse Power Light Duty, Frame 8, Filtered, CM Jumper Removed, No DB, Door Mounted IP54 HIM
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 195272597065, 21G1ALD545AN4NNNNN-LD-L1-P3-X1

Specifications

Type: AC Drive
Depth: 800 mm
Volts AC: 480
Horsepower: 500
IP/NEMA Rating: IP54, NEMA 1, IP20
Amps: 590
Size: Frame 8
Type: AC Drive
Volts AC: 480
IP/NEMA Rating: IP54, NEMA 1, IP20
Size: Frame 8
Depth: 800 mm
Horsepower: 500
Amps: 590

Customer Reviews

No reviews for this product
(0)