MCS Mounting System Adapter Modules, Standard Busbar, for 140G/140M

Item #: 225637

Cat #: 141A-GS54RR16

UPC: 662074770243

Sign In or Register to view pricing and more.
Documents & Guides
MCS Mounting System Adapter Modules, Standard Busbar, for 140G/140MG Circuit Breakers, 54 MM x 200 MM

Overview

MCS Mounting System Adapter Modules, Standard Busbar, for 140G/140MG Circuit Breakers, 54 MM x 200 MM
Allen-Bradley® 141A modular control system (MCS) mounting systems from Rockwell Automation® provide a variety of different mounting solutions for IEC loadfeeders. Catalog item 141A-GS54RR16 is a part of the Bulletin 141A family. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074770243, 141A-GS54RR16

Specifications

Type: Slide, Halogen, Preset, Low Voltage, Magnetic, Dimmer, Incandescent
Volts AC: 120
Color: White
Amps: 12.500
Type: Slide, Halogen, Preset, Low Voltage, Magnetic, Dimmer, Incandescent
Color: White
Volts AC: 120
Amps: 12.500

Customer Reviews

No reviews for this product
(0)