This product may not be available in all locations.
2
more
Contactor, 135A, 600VAC, NEMA Size 4, 120VAC, Coil, 3P, 3PH, 100HP
Item #: 225628
Cat #: 8502SFO2V02S
UPC: 785901831525
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, 135 Amp, 600 Volt AC, NEMA Size 4, 120 Volt AC, Coil, 3-Pole, 3-Phase, 100 Horse Power, Open
Overview
Contactor, 135 Amp, 600 Volt AC, NEMA Size 4, 120 Volt AC, Coil, 3-Pole, 3-Phase, 100 Horse Power, Open
Also known as: 785901831525, 8502SFO2V02S
Specifications
Volts AC Control: | 120 |
Amps: | 135 |
Poles: | 3 |
Type: | Contactor |
Size: | 4 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Poles: | 3 |
Size: | 4 |
Standards: | California Proposition 65 |
Amps: | 135 |
Type: | Contactor |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)