18V Cordless Drill/Driver

Item #: 225579

Cat #: DCD760KL

UPC: 885911147835

Sign In or Register to view pricing and more.
Documents & Guides
Drill Driver, 18V, Cordless, RPM: 0 - 500/0 - 1700, Max Power: 350 Unit Watts Out, Voltage: 18V, Chuck: 1/2" Ratcheting, Weight: 4 lbs, Includes: 30 Minute Charger, (2) 18V Lithium Batteries, Kit Box & Drill Driver

Overview

Drill Driver, 18V, Cordless, RPM: 0 - 500/0 - 1700, Max Power: 350 Unit Watts Out, Voltage: 18V, Chuck: 1/2" Ratcheting, Weight: 4 lbs, Includes: 30 Minute Charger, (2) 18V Lithium Batteries, Kit Box & Drill Driver
The DEWALT® DCD760KL - 1/2 In. (13 mm) 18 V cordless compact Li-ion drill/driver kit has a lightweight design (4.0 lbs) which minimizes user fatigue. It has a dual speed range 0-500/0 to 1700 rpm delivering optimal performance. The LED work light provides increased visibility in confined spaces. It’s compact Li-ion batteries (DC9181) charge in 30 minutes and are compatible with the existing system of DEWALT 18 V power tools produced since 1996.
Also known as: 885911147835, DCD760KL

Specifications

Volts DC: 18
Type: Lithium Battery
Wattage: 350
Volts DC: 18
Wattage: 350
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)