This product may not be available in all locations.
2
more
PUMP PANEL - 50A HMCP NEMA 3R SZ 2 120VAC COIL
Item #: 2255505
Cat #: ECN5522AAF-R63/D
UPC: 786685456096
Sign In or Register to view pricing and more.
Documents & Guides
PUMP PANEL - 50A HMCP NEMA 3R SZ 2 120VAC COIL
Overview
PUMP PANEL - 50A HMCP NEMA 3R SZ 2 120VAC COIL
Also known as: 786685456096, ECN5522AAF-R63/D
Specifications
Type: | Pump Panel |
IP/NEMA Rating: | NEMA 2 |
Type: | Pump Panel |
IP/NEMA Rating: | NEMA 2 |
Customer Reviews
No reviews for this product
(0)