QUICKPORT™ Decora Insert, 3-Port, Gray

Item #: 22554

Cat #: 41643-GY

UPC: 078477013755

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate Insert, Decora, QuickPort, 3-Port, Empty, Box Mount, Gray.

Overview

Wallplate Insert, Decora, QuickPort, 3-Port, Empty, Box Mount, Gray.
Decora inserts accept all QUICKPORT snap-in modules, and are used to support voice, data, audio, and video applications in NEMA openings where a Decora-brand look is desired.
Also known as: 078477013755, 41643-GY

Specifications

Mounting: Insert
Color: Gray
Material: Plastic
Gangs: 1
Number of Ports: 3
Mounting: Insert
Material: Plastic
Number of Ports: 3
Color: Gray
Gangs: 1

Customer Reviews

No reviews for this product
(0)