This product has been discontinued.
Incandescent Bulb, Rough Service, A19, 50W, 120V, Frosted
Item #: 22553
Cat #: 50A/RS/2/RP-120V
UPC: 046135140709
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, Rough Service, 50 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 510, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Note: RP indicates special retail packaging, Pack of 2, Standard Case Qty: 24
Overview
Incandescent Bulb, Rough Service, 50 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 510, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Note: RP indicates special retail packaging, Pack of 2, Standard Case Qty: 24
Also known as: 046135140709, 50A/RS/2/RP-120V
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Lumens: | 510 |
Wattage: | 50 |
Shape: | A19 (Arbitrary) |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Color Temperature: | 2850 (Warm White) |
Lumens: | 510 |
Shape: | A19 (Arbitrary) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Wattage: | 50 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)