Operator Interface, PanelView Plus 6, 12.1", Color, 24VAC

Item #: 225525

Cat #: 2711P-K12C4A8

UPC: 612598876754

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, PanelView Plus 6, Keypad, 12.1 Inch, Color, 24 Volt AC, RS-232, Ethernet, 512Mb RAM Memory

Overview

Operator Interface, PanelView Plus 6, Keypad, 12.1 Inch, Color, 24 Volt AC, RS-232, Ethernet, 512Mb RAM Memory
Bulletin 2711P PanelView™ Plus 6 Graphic Terminals let you monitor, control, and display application status information graphically. These terminals offer the open-platform flexibility of the Windows® CE operating system. They are available in 4…15 in. standard display sizes. FactoryTalk® View Studio Machine Edition software lets you program all of your PanelView Plus 6 graphic terminals.
Also known as: 612598876754, 2711P-K12C4A8

Specifications

Volts AC: 24
Size: 12.1 in
Type: Operator Interface
Volts AC: 24
Type: Operator Interface
Size: 12.1 in

Customer Reviews

No reviews for this product
(0)