Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Fan Forced Unit Heater, 1 PH, 3.3/2.5 KW, 240/208 V, Wall Mounting, Steel Housing Material, Dimensions- 14-15/32 Width X 17-3/4 Height X 6-1/2 Depth IN, BTU Rating- 11.2/8.5 (Per Hour), 13.7/11.9 AMP, Air Flow- 400 CFM
Overview
Fan Forced Unit Heater, 1 PH, 3.3/2.5 KW, 240/208 V, Wall Mounting, Steel Housing Material, Dimensions- 14-15/32 Width X 17-3/4 Height X 6-1/2 Depth IN, BTU Rating- 11.2/8.5 (Per Hour), 13.7/11.9 AMP, Air Flow- 400 CFM
Also known as: 686334645102, HF1B5103N
Specifications
Color: | Brown, Beige |
Volts AC: | 240, 208 |
Wattage: | 2500, 3300 |
Standards: | California Proposition 65 |
Color: | Brown, Beige |
Wattage: | 2500, 3300 |
Volts AC: | 240, 208 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)