Cable, Pre-Wired, 20 Conductor, 22 AWG, 2.5m, (8.2')

Item #: 225502

Cat #: 1492-CAB025P62

UPC: 885630041698

Documents & Guides
Pre-Wired Cable, 20 Conductors, 22AWG, with Flying Leads on 1 End and 40-Pin IFM Connectors, Downward Facing Plug, 2.5 meter (8.2 Foot)
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pre-Wired Cable, 20 Conductors, 22AWG, with Flying Leads on 1 End and 40-Pin IFM Connectors, Downward Facing Plug, 2.5 meter (8.2 Foot)
Also known as: 885630041698, 1492-CAB025P62

Specifications

Conductors: 20
Family / Style: 1492
Type: Pre-Wired Cable
Gauge: 22
Length: 2.500 m
Conductors: 20
Type: Pre-Wired Cable
Length: 2.500 m
Family / Style: 1492
Gauge: 22

Customer Reviews

No reviews for this product
(0)