COMB ENC 2DR W MP

Item #: 2255002

Cat #: MCD20105R5

UPC: 783510491420

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COMB ENC 2DR W MP

Overview

COMB ENC 2DR W MP
Also known as: 783510491420, MCD20105R5

Specifications

Material: Steel
Width: 39.370 in
Depth: 19.690 in
Height: 78.740 in
IP/NEMA Rating: NEMA 12
Material: Steel
Depth: 19.690 in
IP/NEMA Rating: NEMA 12
Width: 39.370 in
Height: 78.740 in

Customer Reviews

No reviews for this product
(0)