Front Plate, 12.99 x 15.75 Inch , Steel/Light Gray

Item #: 225490

Cat #: C4FP3340

UPC: 783510408992

Sign In or Register to view pricing and more.
Front Plate, 12.99 x 15.75 Inch , Steel/Light GrayFront Plate, Size/Dims: fits 12.99x15.75, Material/Finish: Steel/Light Gray Powder Paint Finish.

Overview

Front Plate, 12.99 x 15.75 Inch , Steel/Light GrayFront Plate, Size/Dims: fits 12.99x15.75, Material/Finish: Steel/Light Gray Powder Paint Finish.
Also known as: 783510408992, C4FP3340

Specifications

Color: Gray
Material: Steel
Height: 12.990 in
Width: 15.750 in
Color: Gray
Height: 12.990 in
Material: Steel
Width: 15.750 in

Customer Reviews

No reviews for this product
(0)