Safety Mat, Perimeter Trim, 1000 x 1800mm

Item #: 22549

Cat #: 440F-T2036

UPC: 781180717772

Sign In or Register to view pricing and more.
Documents & Guides
Safety Mat, GuardMaster, Perimeter Trim Kit, for 1000 mm x 1800 mm Mat

Overview

Safety Mat, GuardMaster, Perimeter Trim Kit, for 1000 mm x 1800 mm Mat
Also known as: 781180717772, 440F-T2036

Specifications

Type: Perimeter Trim, Safety Mat
Size: 1000 x 1800 mm
Type: Perimeter Trim, Safety Mat
Size: 1000 x 1800 mm

Customer Reviews

No reviews for this product
(0)