VS 25FT ORG SNAGLESS C5E CM

Item #: 2254898

Cat #: 570-140-025

UPC: 884815779159

Sign In or Register to view pricing and more.
Documents & Guides
VS 25FT ORG SNAGLESS C5E CM

Overview

VS 25FT ORG SNAGLESS C5E CM
Also known as: 884815779159, 570-140-025

Specifications

Length: 25 ft
Gauge: 24
Material: Copper
Conductors: 4 Pair
Color: Yellow
Shielding: Unshielded
Length: 25 ft
Material: Copper
Color: Yellow
Gauge: 24
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)