This product may not be available in all locations.
3
more
Disconnect Switch, Fusible, NEMA 12, 600A, 3P, 600VAC, Heavy Duty
Item #: 22548
Cat #: H366AWK
UPC: 785901451938
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 12, 600 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, NO Knockouts
Overview
Disconnect Switch, Fused, NEMA 12, 600 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, NO Knockouts
The Square D™ by Schneider Electric brand Heavy Duty Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Heavy Duty Safety Switches are utilized from commercial and institutional to industrial and manufacturing facilities. F Series safety switches provide significantly higher levels of mechanical endurance than NEMA Type KS-1 or UL98 standards require. The design life of a F-Series switch is a minimum of three times the NEMA requirement. An abundance of copper is used in the heaviest current carrying power paths of all Square D by Schneider Electric Heavy Duty Safety Switches. The more copper for current carrying paths, the lower the temperature rise. Managing temperatures inside the switch is the key to providing greater service life. This heavy duty Single Throw Safety Switch has a rated current of 600A and has a NEMA 3R/12 degree of protection. This fusible disconnect has a short circuit rating of 200kA@600VAC. This safety switch has a galvannealed steel enclosure and is surface mounted. This product is compatible with H or K, R, J or L fuses. The acceptable AWG gauge for this product is AWG 3/0 / 500 kcmil, copper or aluminum and has a tightening torque of 375-375 lbf.in. This product complies to UL listed file E2875 standards and comes with an 18 month warranty. Dimensions for this product are 46.25 in (H), 26.25 in (W), 10.13 in (D).
Also known as: 785901451938, H366AWK
Specifications
Poles: | 3 |
Amps: | 600 |
Volts DC: | 600 |
Mounting: | Surface |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 12 |
Poles: | 3 |
Volts DC: | 600 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 12 |
Amps: | 600 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)