Operator Interface, 12.1" Color, Touch Screen, Key Pad, 24VDC

Item #: 225475

Cat #: 2711P-B12C4D8

UPC: 612598876761

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, 12.1 Inch Color, Touch Screen, Key Pad, 24 Volt DC, with RS-232 Ports, Ethernet

Overview

Operator Interface, 12.1 Inch Color, Touch Screen, Key Pad, 24 Volt DC, with RS-232 Ports, Ethernet
Also known as: 612598876761, 2711P-B12C4D8

Specifications

Mounting: Panel
Volts DC: 24
Size: 12.1 in
Type: Operator Interface
Mounting: Panel
Size: 12.1 in
Volts DC: 24
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)