AC Drive, PowerFlex 755TS, 480VAC, 78A, 50/60HP, DB transistor, Open, Frame 4

Item #: 2254380

Cat #: 20G21ND078JA0NNNNN

UPC: 195272333434

Sign In or Register to view pricing and more.
Documents & Guides
PowerFlex 755TS AC Drive, with Embedded EtherNet/IP, Standard Protection, Forced Air, AC Input with Precharge, Includes DC Terminals, Open Type, 480 Volt AC, 3-Phase, 78 Amps, 60 Horse Power Normal Duty, 50 Horse Power Heavy Duty, CM Jumper Installed, DB Transistor, Blank (No HIM), Frame 4

Overview

PowerFlex 755TS AC Drive, with Embedded EtherNet/IP, Standard Protection, Forced Air, AC Input with Precharge, Includes DC Terminals, Open Type, 480 Volt AC, 3-Phase, 78 Amps, 60 Horse Power Normal Duty, 50 Horse Power Heavy Duty, CM Jumper Installed, DB Transistor, Blank (No HIM), Frame 4
PowerFlex® 755TS products with TotalFORCE® technology offer precise motor control and the ability to adapt to the dynamics experienced in industrial applications. TotalFORCE technology delivers exceptional motor control through precise, adaptive control of position, velocity, and torque for electric motors. It incorporates several patented features that are designed to help optimize your system and maintain productivity.
Also known as: 195272333434, 20G21ND078JA0NNNNN

Specifications

Type: AC Drive
Volts AC: 480
Horsepower: 60, 50
Amps: 78
Size: Frame 4
Type: AC Drive
Horsepower: 60, 50
Size: Frame 4
Volts AC: 480
Amps: 78

Customer Reviews

No reviews for this product
(0)