RAISED PANEL LABELS 1.5 IN H X 1.2 IN W WT RL/100 M710

Item #: 2254109

Cat #: M7-167-593

UPC: 888434605202

Sign In or Register to view pricing and more.
Documents & Guides
RAISED PANEL LABELS 1.5 IN H X 1.2 IN W WT RL/100 M710

Overview

RAISED PANEL LABELS 1.5 IN H X 1.2 IN W WT RL/100 M710
Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.
Also known as: 888434605202, M7-167-593

Specifications

Material: Polyester
Length: 1 1/2 in
Color: White
Width: 1.500 in
Material: Polyester
Color: White
Length: 1 1/2 in
Width: 1.500 in

Customer Reviews

No reviews for this product
(0)