Slide Dimmer, 1000W, Incandescent, Nova T, Brown

Item #: 225402

Cat #: NT-1003P-BR

UPC: 027557675680

Sign In or Register to view pricing and more.
Documents & Guides
Nova T Slide Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Brown

Overview

Nova T Slide Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Brown
Nova T Dimmer, Incandescent/Halogen, 3-way/single-pole (small control), preset,120V/1000W in brown
Also known as: 027557675680, NT-1003P-BR

Specifications

Type: 3-Way, Slide, Halogen, Preset
Color: Brown
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen
Family / Style: Nova T
Type: 3-Way, Slide, Halogen, Preset
Volts AC: 120
Poles: 1
Dimmable: Yes
Family / Style: Nova T
Color: Brown
Mounting: Surface
Wattage: 1000
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)