Control Station, 1 Device, Red, Mushroom Push Button, STOP

Item #: 22539

Cat #: 9001KYK14

UPC: 785901513384

Sign In or Register to view pricing and more.
Control Station, 30 mm, 1 Device, Red, Mushroom Push Button, Momentary, Legend Plate, STOP, Die Cast Zinc, NEMA 1/3/4/13

Overview

Control Station, 30 mm, 1 Device, Red, Mushroom Push Button, Momentary, Legend Plate, STOP, Die Cast Zinc, NEMA 1/3/4/13
Also known as: 785901513384, 9001KYK14

Specifications

Color: Red
Size: 30 mm
Mounting: Surface
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 3, NEMA 4
Type: Stop , Control Station, 1 Device
Standards: California Proposition 65
Color: Red
Mounting: Surface
Type: Stop , Control Station, 1 Device
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 3, NEMA 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)