Contactor, Definite Purpose, 40A, 2 pole, 440/480 VAC 50/60 Hz coil, open

Item #: 225383

Cat #: 8910DP42V06

UPC: 785901678373

Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 40A, 2 pole, 440/480 VAC 50/60 Hz coil, open

Overview

Contactor, Definite Purpose, 40A, 2 pole, 440/480 VAC 50/60 Hz coil, open
8910DP definite purpose magnetic contactors are designed for heating, air conditioning and refrigeration applications. This line of definite purpose contactors has current ratings up to 120 amperes resistive and 50 HP at 600 VAC. This one pole definite purpose contactor has a full load rating of 40 ampere and a resistive rating of 50 amperes at 277 V maximum. The nonreplaceable coil is available with a variety of coil voltages. This device has a 440/480 VAC 50/60 Hz coil. The contactor has straight through wiring. Contactor is 2.00 inches by 3.32 inches and 2.45 tall. These contactors are UL Listed and CSA Certified.
Also known as: 785901678373, 8910DP42V06

Specifications

Mounting: Panel
Phase: 1
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Phase: 1

Customer Reviews

No reviews for this product
(0)