Manual Starter, TeSys Deca, Thermal Magnetic Circuit Protector, Rotary Handle 4-6.3A

Item #: 22534

Cat #: GV2P10

UPC: 785901832942

Sign In or Register to view pricing and more.
Manual Starter, TeSys Deca, Thermal Magnetic Circuit Protector, Rotary Handle 4 - 6.3 Amp, Screw Clamp

Overview

Manual Starter, TeSys Deca, Thermal Magnetic Circuit Protector, Rotary Handle 4 - 6.3 Amp, Screw Clamp
The GV2 manual starter and protector provides manual isolation, manual motor control, and thermal overcurrent protection in one compact unit. The basic motor starter GV2P controls motors with full load currents up to 32 A. The manual starter is three pole with horsepower ratings. The manual starter is operated by a rotary handle. The Class 10 ambient compensated thermal over current is adjustable from 4 ampere to 6.3 ampere. This device has screw clamp terminals. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine, ATEX), Green Premium compliant (RoHS/REACh).
Also known as: 785901832942, GV2P10

Specifications

Phase: 3
Poles: 3
Mounting: DIN Rail
Type: Manual Motor Starter
Volts AC: 600
Standards: California Proposition 65
Amps Range: 4 - 6.300
Phase: 3
Mounting: DIN Rail
Volts AC: 600
Amps Range: 4 - 6.300
Poles: 3
Type: Manual Motor Starter
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)