
Current Transformer Enclosure, Hinge Cover, 48" x 30" x 11"
Item #: 225326
Cat #: A483011HCT
UPC: 783510427290
Sign In or Register to view pricing and more.
Documents & Guides
Current Transformer Enclosure / Hinge Cover, Size/Dims: 48" x 30" x 11", Material/Finish: Galv/Paint
Overview
Current Transformer Enclosure / Hinge Cover, Size/Dims: 48" x 30" x 11", Material/Finish: Galv/Paint
Current Transformer Enclosure / Hinge Cover, Size/Dims: 48" x 30" x 11", Material/Finish: Galv/Paint
Also known as: 783510427290, A483011HCT
Specifications
Width: | 30 in |
Depth: | 11 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 3 |
Width: | 30 in |
Material: | Steel |
Depth: | 11 in |
IP/NEMA Rating: | NEMA 3 |
Customer Reviews
No reviews for this product
(0)