Multimedia Decora Insert, 3-Port, Black

Item #: 22531

Cat #: 41643-E

UPC: 078477013762

Documents & Guides
Wallplate Insert, Decora, QuickPort, 3-Port, Empty, Box Mount, Color: Black.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wallplate Insert, Decora, QuickPort, 3-Port, Empty, Box Mount, Color: Black.
QuickPort Decora Insert, 3-Port, Black
Also known as: 078477013762, 41643-E

Specifications

Mounting: Insert
Color: Black
Material: Plastic
Gangs: 1
Number of Ports: 3
Mounting: Insert
Material: Plastic
Number of Ports: 3
Color: Black
Gangs: 1

Customer Reviews

No reviews for this product
(0)