DH 4P 4W+G 600V 200A NON-FUSED SWITCHED NEUT NEMA 3R

Item #: 2252514

Cat #: DH464URKSNLC

UPC: 786685374369

Sign In or Register to view pricing and more.
Documents & Guides
DH 4P 4W+G 600V 200A NON-FUSED SWITCHED NEUT NEMA 3R

Overview

DH 4P 4W+G 600V 200A NON-FUSED SWITCHED NEUT NEMA 3R
Also known as: 786685374369, DH464URKSNLC

Specifications

Poles: 4
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 4
IP/NEMA Rating: NEMA 3R
Volts AC: 600

Customer Reviews

No reviews for this product
(0)